Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V

  • Mfr # 120925.00

  • Zoro # G3410136


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 1/2 hp
Nameplate RPM
3,450 RPM
Frame
143Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120925.00
Zoro #
G3410136
UPC #
691720016251
Country of Origin
United States

Dimensions

Shaft Length
1 3/4 in
Shaft Dia.
3/4 in
Length Less Shaft
11 1/8 in
Cord Length
4 1/2 ft
Overall Length
12 7/8 in

Details

Item
Power Tool Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
1 1/2 hp
Nameplate RPM
3,450 RPM
Frame
143Y
Voltage
115/230V AC
Full Load Amps
20.0/10.0 A
Motor Mounting Type
C-Face
RPM Range
3,001-3,600
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Shaft Rotation
CWSE
Phase
Single
Motor Thermal Protection
None
Ins. Class
B
Motor Service Factor
1
Hz
60 Hz
Motor Application
Power Tools
Ambient Temperature
40 Degrees C
Includes
54 in Long Cord
Standards
CSA Certified, UL Recocgnized
Motor Bearings
Ball
Conduit Box Location
Exterior
Number of Shafts
1
Extended Thru-Bolts
No
Duty Cycle
Continuous
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Weight
47 lb
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
69 %
Motor Frame Material
Steel
No. of Speeds
1
Motor Sub Application
Table Saw
On/Off Switch
On/Off Switch Not Included

Description

Power Tool Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 20.0/10.0 A, 143Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.