Zoro Homepage

SP Motor, Split-Ph, 60 Hz, 1/3 HP

  • Mfr # 048S17D2105

  • Zoro # G6115374


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
6.6 A
Motor Thermal Protection
Auto
RPM Group
1701-1800
RPM Range
1,701-1,800
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048S17D2105
Zoro #
G6115374
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Length Less Shaft
7 13/16 in
Shaft Length
2 in
Overall Length
9 3/4 in

Details

Full Load Amps
6.6 A
Motor Thermal Protection
Auto
RPM Group
1701-1800
RPM Range
1,701-1,800
Motor Enclosure Design
Open Drip Proof
Motor Service Factor
1
Phase
Single
Motor Design
Split-Phase
HP
1/3 hp
Frame Material
Rolled steel
Ins. Class
B
Nominal Efficiency
52.5 %
Motor Application
General Purpose
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Frame
48Y
Standards
CSA, UL Recognized
Duty
Continuous
Motor Mounting Type
Cradle Base
Motor Bearings
Ball
Motor Frame Material
Steel
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,725 RPM
Max. Ambient Temp.
40 Degrees C
Item
General Purpose Motor
Voltage
115V AC
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Weight
14 lb
Duty Cycle
Continuous
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 6.6 A, 48Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.