Shop WEG
See all product information
Create Account
Motor- .2536ES1BW56Motor-S, 0.25 HP, 3600 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS
- Mfr # .2536ES1BW56-S
- Zoro # G802754221
product price:Â
$
228.73
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Nameplate RPM
3600
Voltage
115V, 208V to 230V
Motor Mounting Type
FOOT
Motor Service Factor
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .2536ES1BW56-S
- Zoro #
- G802754221
- UPC #
- 7909322303468
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.713
Details
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 3600
- Voltage
- 115V, 208V to 230V
- Motor Mounting Type
- FOOT
- Motor Service Factor
- 1.15
- Frame Material
- ROLLED STEEL
- Nominal Efficiency
- 50
- Full Load Amps
- 2.1 A
- HP
- 0.25
- FRAME
- W56
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.25HP 2P W56 WCF2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.