Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SP Motor, Split-Ph, 60 Hz, 3/4 HP

  • Mfr # 5KH39QN9687

  • Zoro # G6080961


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Nameplate RPM
1,725 RPM
Shaft Length
2 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KH39QN9687
Zoro #
G6080961
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 in
Shaft Dia.
5/8 in
Length Less Shaft
8 13/16 in
Overall Length
10 3/4 in

Details

Voltage
115V AC
Item
General Purpose Motor
Nameplate RPM
1,725 RPM
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Phase
Single
Duty
Continuous
Standards
CSA Certified, UL Listed
RPM Group
1701-1800
Motor Design
Capacitor-Start
Motor Shaft Rotation
CW/CCW
Full Load Amps
11.2 A
Motor Bearings
Ball
Motor Service Factor
1
Motor Frame Material
Steel
Hz
60 Hz
Frame Material
Rolled steel
RPM Range
1,701-1,800
Motor Enclosure Design
Open Drip Proof
Nominal Efficiency
65.4 %
HP
3/4 hp
Frame
56
Ins. Class
B
Motor Application
General Purpose
Motor Mounting Type
Cradle Base
No. of Speeds
1
Duty Cycle
Continuous
Weight
21 lb
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Ambient Temperature
40 Degrees C
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle

Description

General Purpose Motor, Single Phase, Motor Design Split-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 11.2 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.