Three-Phase Brake Motor, 1/2 hp HP, 56C Frame, 208-230/460V AC Voltage, 1,725 RPM Nameplate RPM

  • Mfr # 5K49KN4563

  • Zoro # G302014818


product price:  $897.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1/2 hp
Nameplate RPM
1,725 RPM
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5K49KN4563
Zoro #
G302014818
UPC #
722856027511
Country of Origin
United States

Dimensions

Shaft Dia.
5/8 in
Overall Length
14 1/16 in
Manufacturers Warranty Length
18 mo
Shaft Length
1 7/8 in
Length Less Shaft
12 1/8 in

Details

Item
Brake Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
HP
1/2 hp
Nameplate RPM
1,725 RPM
Frame
56C
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Brake Rating
3 ft-lb
RPM Range
1,701-1,800
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Standards
CSA, UL Recognized
Includes
Key
Conduit Box Position
F1
Bearing Protection
Double Shield
Brake Model/Series
56000
Voltage Compatibility
208-230/460V AC
Motor Bearings
Ball
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
78.5 %
Duty Cycle
Continuous
Conduit Box Location
Exterior
Inverter Rated
Not Inverter Rated
Weight
29 lb
Usable @ 208V
Usable at 208V
Motor Thermal Protection
T-Stat
Usable @ 200V
Not Usable at 200V
Motor Frame Material
Steel
Phase
Three
Motor Service Factor
1
No. of Speeds
1
Hz
60 Hz
Full Load Amps
0.9 A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C

Description

Brake Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 208-230/460V AC, 0.9 A Full Load Amps, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.