Three-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1760 rpm Nameplate RPM

  • Mfr # 143TTFR15642

  • Zoro # G6210827


product price:  $530.17
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1760 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.2-3.2/1.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143TTFR15642
Zoro #
G6210827
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
10 7/8 in
Overall Length
13 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
1
Nameplate RPM
1760 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.2-3.2/1.6 A
Frame
143T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Inverter Rated
Yes
Motor Thermal Protection
None
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
3.2-3.2/1.6 A
Duty Cycle
Continuous
HP @ 50Hz
1 hp
Weight
32 lb
RPM @ 50Hz
1760 rpm
Service Factor @ 50Hz
1.15
Usable @ 208V
No
Usable @ 200V
No
Voltage @ 50Hz
208-230/460

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1760 rpm, Frame 143T, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 3.2-3.2/1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1701-1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.