Three-Phase General Purpose Motor, 1/2 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM

  • Mfr # 056T17DRR70021A1

  • Zoro # G0600518


product price:  $442.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
1701-1800
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17DRR70021A1
Zoro #
G0600518
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 1/8 in
Overall Length
12 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
1/2
RPM Range
1701-1800
Voltage
208-230/460V AC
Frame
56
Motor Thermal Protection
Auto
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Motor Application
General Purpose
Nameplate RPM
1,725
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Three-Phase
Standards
CE, CSA, UL Recognized
Inverter Rated
No
Motor Bearings
Ball
Full Load Amps
1.7-1.8/0.90 A
Phase
Three
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
RPM Group
1701-1800
Nominal Efficiency
78.2 %
Hz
60/50 Hz
Ins. Class
B
RPM @ 50Hz
1725 rpm
Full Load Amps @ 50Hz
1.7-1.8/0.90 A
HP @ 50Hz
1/2 hp
Voltage @ 50Hz
208-230/460
Weight
25 lb
Usable @ 200V
No
Duty Cycle
Continuous
Service Factor @ 50Hz
1.25
Usable @ 208V
Yes

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,725, Frame 56, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.7-1.8/0.90 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.2 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.