Three-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V Voltage, 1,725 Nameplate RPM

  • Mfr # 119392.00

  • Zoro # G611934869


product price: $732.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,725
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
1.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119392.00
Zoro #
G611934869
UPC #
691720993811
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/8 in
Overall Length
10 7/16 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
1,725
Voltage
230/460V
Motor Mounting Type
C-Face
Full Load Amps
1.0 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
77 %
Standards
CSA Certified, UL Listed
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Weight
21 lb
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
T-Stat
Inverter Rating
1000:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Non-Ventilated Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,725, Frame 56C, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.0 A, C-Face Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 77 Percent, 1725, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.