Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/2 HP, 56C Frame, 575V Voltage, 3,450 Nameplate RPM

  • Mfr # 056T34F15668

  • Zoro # G012192110


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,450
Voltage
575V
Motor Mounting Type
Universal
Full Load Amps
1.1 A
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T34F15668
Zoro #
G012192110
UPC #
691720115312
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 15/16 in
Overall Length
10 13/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
3,450
Voltage
575V
Motor Mounting Type
Universal
Full Load Amps
1.1 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3450
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
575 V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
66 %
Standards
CE, CSA Certified, UL Listed
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Usable @ 208V
No
Duty Cycle
Continuous
Usable @ 200V
No
Weight
21 lb
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 3,450, Frame 56C, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.1 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 66 Percent, 3450, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.