Three-Phase General Purpose Motor, 1/2 HP, 71 Frame, 230/460V AC Voltage, 1695 rpm Nameplate RPM

  • Mfr # 071T17FH5408

  • Zoro # G5674846


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1695 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.8/0.90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
071T17FH5408
Zoro #
G5674846
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
210 mm
Overall Length
240 mm
Shaft Dia.
14 mm
Shaft Length
30 mm

Details

Item
General Purpose Motor
HP
1/2
Nameplate RPM
1695 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
1.8/0.90 A
Frame
71
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1601-1700
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Nominal Efficiency
74 %
Standards
CE, CSA, UL Recognized
Motor Thermal Protection
None
Usable @ 200V
No
Duty Cycle
Continuous
Weight
16 lb
Voltage @ 50Hz
230/460
Usable @ 208V
No
Full Load Amps @ 50Hz
1.8/0.90 A
HP @ 50Hz
1/2 hp
Inverter Rated
Yes
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1695 rpm
Kw
0.37

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, 0.37 kW, Nameplate RPM 1695 rpm, Frame 71, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.8/0.90 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 74 Percent, Continuous Duty, 1601-1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.