Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 048T17D11009

  • Zoro # G2002485


product price: $262.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.0/0.50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048T17D11009
Zoro #
G2002485
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 3/4 in
Overall Length
10 5/16 in
Shaft Dia.
1/2 in
Shaft Length
1 9/16 in

Details

Item
General Purpose Motor
HP
1/4
Nameplate RPM
1,725
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.0/0.50 A
Frame
48
Motor Bearings
Ball
Motor Service Factor
1.35
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Nominal Efficiency
69.5 %
Standards
CE, CSA, UL Recognized
CC Number
CC003A
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
HP @ 50Hz
1/4 hp
Full Load Amps @ 50Hz
1.00/0.50 A
Usable @ 208V
No
Service Factor @ 50Hz
1.35
Weight
18 lb
Voltage @ 50Hz
230/460
Usable @ 200V
No
RPM @ 50Hz
1725 rpm
Capacitor Required
No

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,725, Frame 48, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 1.0/0.50 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 69.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.