Three-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 056T17D3307

  • Zoro # G5222095


product price:  $535.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,725
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.2-6.2/3.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D3307
Zoro #
G5222095
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 11/16 in
Overall Length
12 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1,725
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.2-6.2/3.1 A
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-230/460V AC, 460V AC
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
81.5 %
Standards
CE, CSA, UL Recognized
Motor Thermal Protection
None
Inverter Rated
Yes
Capacitor Required
No
RPM @ 50Hz
1725 rpm
Service Factor @ 50Hz
1.15
NEMA Design
B
Usable @ 200V
No
Weight
34 lb
Voltage @ 50Hz
208-230/460
Usable @ 208V
Yes
HP @ 50Hz
2 hp
Duty Cycle
Continuous
Full Load Amps @ 50Hz
6.2-6.2/3.1 A

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,725, Frame 56HZ, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 6.2-6.2/3.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.5 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.