Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 2 HP, 56HZ Frame, 230/460V Voltage, 1,745 Nameplate RPM

  • Mfr # E115826.00

  • Zoro # G511930657


product price: $805.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,745
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E115826.00
Zoro #
G511930657
UPC #
691720041956
Country of Origin
United States

Dimensions

Length Less Shaft
11 7/16 in
Overall Length
13 11/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Bolt Circle Dia.
Not available
Manufacturers Warranty Length
Not available

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1,745
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.0 A
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1745
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 V
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
Bearing Protection
Not available
HP @ 50Hz
2 hp
Usable @ 200V
No
RPM @ 50Hz
1,440 RPM
Inverter Rated
Yes
Usable @ 208V
Yes
Duty Cycle
Continuous
Voltage @ 50Hz
190/380V
Service Factor @ 50Hz
1.15
Motor Thermal Protection
T-Stat
Weight
46 lb
NEMA Design
B
Includes
Not available
Full Load Amps @ 50Hz
3.0 A
Inverter Rating
10:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,745, Frame 56HZ, Voltage 230/460V, 60/50 Hz Hz, Three Phase, Full Load Amps 3.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1745, CE, CSA Certified, UL Listed, Includes Not available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.