Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase General Purpose Motor, 3 HP, 145TC Frame, 230/460V Voltage, 3,490 Nameplate RPM

  • Mfr # 121929.00

  • Zoro # G211929456


product price: $875.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,490
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121929.00
Zoro #
G211929456
UPC #
691720002209
Country of Origin
United States

Dimensions

Length Less Shaft
11 11/16 in
Overall Length
13 15/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
3,490
Voltage
230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.0 A
Frame
145TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3490
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
230/460 V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Listed
NEMA Design
A
Weight
49 lb
Motor Thermal Protection
T-Stat
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,490, Frame 145TC, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 4.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection T-Stat, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3490, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.