Three-Phase General Purpose Motor, 3/4 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM
Mfr # 056T17DRR70023A1
Zoro # G0600448
product price:Â $464.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
3/4
RPM Range
1701-1800
Voltage
208-230/460V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
056T17DRR70023A1
Zoro #
G0600448
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
10 5/8 in
Shaft Dia.
5/8 in
Overall Length
12 1/2 in
Description
General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,725, Frame 56, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 2.6-2.6/1.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 81.1 Percent, Continuous Duty, 1701-1800, CE, CSA, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.