Three-Phase General Purpose Motor, 3/4 HP, 56HC Frame, 575V Voltage, 1,725 Nameplate RPM

  • Mfr # 056T17D15846

  • Zoro # G612192114


product price: $472.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725
Voltage
575V
Motor Mounting Type
Universal
Full Load Amps
1.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D15846
Zoro #
G612192114
UPC #
691720115114
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/8 in
Overall Length
12 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Motor
HP
3/4
Nameplate RPM
1,725
Voltage
575V
Motor Mounting Type
Universal
Full Load Amps
1.1 A
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1725
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Voltage Compatibility
575 V
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
81.1 %
Standards
CE, CSA Certified, UL Listed
Usable @ 200V
No
Usable @ 208V
No
Duty Cycle
Continuous
NEMA Design
B
Weight
30 lb
Motor Thermal Protection
None
Inverter Rated
Yes
Inverter Rating
2:1

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3/4 HP, Nameplate RPM 1,725, Frame 56HC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.1 A, Universal Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 81.1 Percent, 1725, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.