Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 1/2 HP, 1.5 ft.-lb., 230V

  • Mfr # 056H17T2016

  • Zoro # G1981642


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
1.5 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T2016
Zoro #
G1981642
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
9 15/16 in
Length Less Shaft
7 7/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/2
Torque
1.5 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230V AC
Motor Thermal Protection
None
Nominal Efficiency
74 %
Encoder Acceptable
No
Duty
Continuous
NEMA Design
A
Standards
CE, UL Recognized
Motor Mounting Type
Face
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Encoder Shaft
None
Motor Shaft Rotation
CW/CCW
Ambient Temperature
40 Degrees C
Motor Mounting Position
Horizontal
Hz
60 Hz
Insulation Feature
CR200 Magnet Wire Class H
Finish
Black
Motor Frame Material
Steel
Ins. Class
H
Motor Bearings
Ball
Full Load Amps
1.8 A
Motor Service Factor
1
Frame Material
Rolled steel
Motor Application
Crane
Max. Operating Frequency
120 Hz
Phase
Three
Motor Shaft Design
Keyed
Motor Efficiency Group
Standard Efficient
RPM Range
1,701-1,800
Weight
24 lb
Conduit Box Position
F1
Conduit Box Location
Exterior
Usable @ 208V
No
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Duty Cycle
Continuous

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.8 A, 56C Frame, Torque 1.5 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.