Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V

  • Mfr # 056H17T5302

  • Zoro # G1022165


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1
Torque
3 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056H17T5302
Zoro #
G1022165
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/16 in
Shaft Dia.
5/8 in
Overall Length
15 in
Encoder Shaft Dimensions
5/8 in x 1 3/4 in
Length Less Shaft
12 15/16 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Torque
3 ft-lb
Nameplate RPM
1,725
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
56C
Voltage
230/460V AC
Motor Thermal Protection
None
Motor Efficiency Group
Energy Efficient
Encoder Acceptable
Yes
Duty
Continuous
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Ins. Class
F
Motor Mounting Type
Rigid Base
Standards
CE, UL Recognized
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
RPM Range
1,701-1,800
Motor Application
Crane
Hz
60 Hz
Motor Frame Material
Steel
Phase
Three
Warranty
3 yr
Motor Service Factor
1
Finish
Black
Encoder Shaft
5/8 x 1-3/4 in
NEMA Design
A
Ambient Temperature
40 Degrees C
Insulation Feature
Patented MAX GUARD
Motor Bearings
Ball
Full Load Amps
3.0/1.5 A
Motor Mounting Position
Horizontal
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Operating Frequency
120 Hz
Base
Rigid
Usable @ 208V
No
Usable @ 200V
No
Weight
39 lb
No. of Speeds
1
Duty Cycle
Continuous
Max. Ambient Temp.
104 Degrees F
Conduit Box Position
F1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Torque 3 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.