Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V

  • Mfr # 145THTN6046

  • Zoro # G0808927


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Torque
6 ft-lb
Nameplate RPM
1,750
Speed Range
1,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145THTN6046
Zoro #
G0808927
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
14 11/16 in
Shaft Length
2 1/8 in
Length Less Shaft
12 9/16 in
Manufacturers Warranty Length
3 Years
Encoder Shaft Dimensions
5/8 in x 1 3/4 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Torque
6 ft-lb
Nameplate RPM
1,750
Speed Range
1,000:1
Max. Speed
5,400 RPM
Frame
145TC
Voltage
230/460V AC
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Standards
CE, UL Recognized
Motor Bearings
Ball
RPM Range
1,701-1,800
Phase
Three
Full Load Amps
6.0/3.0 A
Motor Mounting Type
Rigid Base
Insulation Feature
Patented MAX GUARD
Hz
60 Hz
Encoder Acceptable
Yes
Ins. Class
F
Motor Shaft Design
Keyed
Base
Rigid
Motor Frame Material
Cast Iron
Warranty
3 yr
Finish
Black
Encoder Shaft
5/8 x 1-3/4 in
Duty
Continuous
Motor Efficiency Group
Energy Efficient
Max. Operating Frequency
120 Hz
NEMA Design
A
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Mounting Position
Horizontal
Nominal Efficiency
85.5 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
Crane
Motor Service Factor
1
Frame Material
Cast Iron
Max. Ambient Temp.
104 Degrees F
Usable @ 208V
No
Weight
73 lb
Usable @ 200V
No
Duty Cycle
Continuous
No. of Speeds
1
Conduit Box Position
F1, F2

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 6.0/3.0 A, 145TC Frame, Torque 6 ft-lb, Max. Speed 5,400 RPM, Speed Range 1,000:1, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.