Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 1 HP, 143JM Frame, 16" L 122208.00

Washdown Motor, 1 HP, 143JM Frame, 16" L (Discontinued)

  • Mfr # 122208.00
  • Zoro # G0123521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122208.00
Zoro #
G0123521
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
11 3/4 in
Body Dia.
6 19/32 in
Shaft Dia.
7/8 in
Overall Length
16 in
Shaft Length
4 1/4 in

Description

Washdown Close Coupled Pump Motor, 3 Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, Voltage 230/460, Full Load Amps 3.2/1.6, 143JM Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.