Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1 HP, 1750 RPM

  • Mfr # 191487.00

  • Zoro # G4447600


product price: $1,367.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191487.00
Zoro #
G4447600
UPC #
691720245521
Country of Origin
China

Dimensions

Length Less Shaft
11 5/8 in
Shaft Length
2 in
Shaft Dia.
7/8 in
Overall Length
13 3/4 in
Body Dia.
6.5 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Application
General Purpose
Hz
60/50 Hz
CC Number
CC005A
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Mounting Type
C-Face
Frame Material
Stainless Steel
Full Load Amps
3.2-3.0/1.5 A
Nameplate RPM
1,750 RPM
Nominal Efficiency
85.5 %
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
Shaft Material
Stainless Steel
Standards
CE, CSA Certified, UL Recognized
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
NEMA Design
B
Weight
46 lb
Finish
Unfinished
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
No. of Speeds
1
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2-3.0/1.5 A, 143TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.