Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1/2 HP, 1140 RPM

  • Mfr # 191414.00

  • Zoro # G4447689


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,101-1,200
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191414.00
Zoro #
G4447689
UPC #
691720041338
Country of Origin
China

Dimensions

Length Less Shaft
8 1/2 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6.5 in
Overall Length
9 3/4 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Frame Material
Stainless Steel
Motor Application
General Purpose
Motor Service Factor
1.15
Nominal Efficiency
80 %
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,140 RPM
Motor Bearings
Ball
Motor Mounting Type
C-Face
Ins. Class
F
Hz
60/50 Hz
Full Load Amps
2.0/1.0 A
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
NEMA Design
B
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Standards
CE, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
Finish
Unfinished
Duty Cycle
Continuous
Weight
33 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.0/1.0 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.