Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 1/2 HP, 56C Frame, 60/50 Hz 116643.00

Washdown Motor, 1/2 HP, 56C Frame, 60/50 Hz (Discontinued)

  • Mfr # 116643.00
  • Zoro # G4608978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116643.00
Zoro #
G4608978
UPC #
691720343470
Country of Origin
United States

Dimensions

Shaft Length
1-15/16"
Shaft Dia.
5/8"
Length Less Shaft
8-5/8"

Description

Washdown Motor, 3 Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3450, Voltage 230/460, Full Load Amps 1.7/0.90, 56C Frame, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.