Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 1/2 HP, Face, 10-7/8 in. L

  • Mfr # 114313.00

  • Zoro # G4242056


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
1,701-1,800
Voltage
115/230V AC
Motor Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114313.00
Zoro #
G4242056
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
8 15/16 in
Body Dia.
7.38 in
Shaft Length
1 7/8 in
Overall Length
11 3/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
1/2 hp
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Ins. Class
F
Motor Bearings
Ball
Drain Plugs
(2) in Conduit Box, (4) Each End
Includes
Splice Kit
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Full Load Amps
8.8/4.4 A
Duty
Continuous
Application
Washguard
Nominal Efficiency
66 %
Shaft Material
Stainless Steel
Motor Mounting Type
C-Face
Inverter Rated
No
Hz
60 Hz
Frame Material
Rolled steel
Motor Shaft Design
Keyed
Standards
BISSC, CE, CSA, UL
Nameplate RPM
1,725 RPM
Conduit Box
Split Clam Shell with Rubber Gasket
Endshields
Cast Aluminum
Motor Application
General Purpose
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Weight
25 lb
Endshield Material
Aluminum
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Removable Base
No
Finish
Epoxy-Coated
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 8.8/4.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.