04018ET3ER324TC-W22, TEFC, 40 hp, 208/230/460 V, 60 Hz, 3 phase, 324TC , 1775 rpm, Footless
- Mfr # 04018ET3ER324TC-W22
- Zoro # G001246961
product price:Â
$
3,941.81
/ea
Key Features
Voltage
230V, 460V
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
Full Load Amps
47.1 A
Motor Service Factor
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04018ET3ER324TC-W22
- Zoro #
- G001246961
- UPC #
- 7891327567832
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 32.258
Details
- HP
- 40
- Voltage
- 230V, 460V
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- Full Load Amps
- 47.1 A
- Motor Service Factor
- 1.25
- Nameplate RPM
- 1800
- Motor Mounting Type
- FOOTLESS
- Nominal Efficiency
- 94.1
- Frame Material
- CAST IRON
- VOLTAGE
- 230V, 460V
- WEIGHT
- 613
- FRAME
- 324TC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.