Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 1/3 HP, 1725, 56C, 575V 112521.00

Washdown Motor, 1/3 HP, 1725, 56C, 575V (Discontinued)

  • Mfr # 112521.00
  • Zoro # G800722956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112521.00
Zoro #
G800722956
UPC #
691720102886
Country of Origin
United States

Dimensions

Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
10 3/8 in
Shaft Length
1 7/8 in
Body Dia.
7.3 in
Shaft Dia.
5/8 in
Length Less Shaft
8 7/16 in

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 575V AC, Full Load Amps 0.68 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.