Zoro Homepage
This item is Discontinued.
Leeson Washdown Motor, 1/3 HP, 56C Frame, 60 Hz 113954.00

Washdown Motor, 1/3 HP, 56C Frame, 60 Hz (Discontinued)

  • Mfr # 113954.00
  • Zoro # G4608987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113954.00
Zoro #
G4608987
UPC #
691720013045
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Length Less Shaft
7 5/8 in
Shaft Dia.
5/8 in
Overall Length
9 9/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.65 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.