Zoro Homepage

Washdown Motor, 184T Frame, 230/460V

  • Mfr # 132306.00

  • Zoro # G511419985


product price: $2,002.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
7 1/2 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132306.00
Zoro #
G511419985
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Stud Length
6 1/2 in
Length Less Shaft
13 3/16 in
Overall Length
15 15/16 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 7 1/2 hp HP, Nameplate RPM 3,500 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.