Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 2 HP, 143TC Frame

  • Mfr # 121911.00

  • Zoro # G7111995


product price: $1,789.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121911.00
Zoro #
G7111995
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 3/16 in
Body Dia.
6.56 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Length Less Shaft
11 3/16 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,745 RPM
Frame Material
Rolled steel
Standards
BISSC, CE, CSA, UL
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Full Load Amps
5.8/2.9 A
Drain Plugs
C Face
Nominal Efficiency
86.5 %
NEMA Design
B
Motor Bearings
Ball
Motor Service Factor
1.15
Shaft Material
Stainless Steel
Motor Application
General Purpose
Conduit Box
303 Stainless Steel
Motor Shaft Design
Keyed
Duty
Continuous
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Motor Mounting Type
C-Face
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Endshields
300 Series Stainless Steel
Inverter Rated
No
CC Number
CC005A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Endshield Material
Stainless Steel
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
No. of Speeds
1
Full Load Amps @ 50Hz
4.8/2.4 A
Removable Base
No
Voltage @ 50Hz
460V AC
Weight
56 lb
Finish
Unfinished
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 143TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.