Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 2 HP, 145JM Frame, 17 in. L

  • Mfr # 122211.00

  • Zoro # G5106090


product price: $1,595.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122211.00
Zoro #
G5106090
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Body Dia.
6.56 in
Length Less Shaft
12 3/4 in
Overall Length
17 in
Shaft Length
4 1/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145JM
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Duty
Continuous
Motor Mounting Type
C-Face, Rigid Base
Motor Shaft Rotation
CW/CCW
Endshields
Stainless steel
Includes
Removable Hydrophobic Breathers In Opposite Shaft Endbell
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Conduit Box
Oversized Stainless Steel BICB and Threaded Cover with O Ring
Motor Service Factor
1.15
Motor Bearings
Ball
Standards
BISSC, CE, CSA, UL
Motor Mounting Position
Horizontal
Hz
60/50 Hz
Frame Material
Stainless Steel
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Inverter Rated
Shaft Material
Stainless Steel
Application
Washguard
Ins. Class
F
Full Load Amps
5.8/2.9 A
Nominal Efficiency
86.5 %
Drain Plugs
None
Nameplate RPM
1,745 RPM
Motor Application
General Purpose
CC Number
CC005A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Voltage @ 50Hz
460V AC
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
6.0-5.8/2.9 A
No. of Speeds
1
Endshield Material
Stainless Steel
Weight
47 lb
Removable Base
No
Inverter Rating
10:1
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 145JM Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.