Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 2 HP, 1740 RPM

  • Mfr # 191569.00

  • Zoro # G4842890


product price: $1,630.00
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191569.00
Zoro #
G4842890
UPC #
691720308325
Country of Origin
China

Dimensions

Length Less Shaft
11 7/8 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Body Dia.
6.5 in
Overall Length
13 3/4 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,750 RPM
Motor Bearings
Ball
Motor Application
General Purpose
Hz
60/50 Hz
CC Number
CC005A
Nominal Efficiency
86.5 %
Ins. Class
F
Frame Material
Stainless Steel
Motor Service Factor
1.15
Full Load Amps
5.8-5.4/2.7 A
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Mounting Type
C-Face
Max. Ambient Temp.
40 Degrees C
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
NEMA Design
B
Motor Mounting Position
Horizontal
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
Green Certification or Other Recognition
NEMA Premium(R) Rated
HP @ 50Hz
2 hp
Weight
47 lb
RPM @ 50Hz
1,750 RPM
Usable @ 200V
Not Usable at 200V
Full Load Amps @ 50Hz
5.8-5.4/2.7 A
Usable @ 208V
Usable at 208V
Conduit Box Location
Exterior
Service Factor @ 50Hz
1.15
No. of Speeds
1
Voltage @ 50Hz
460V AC
Duty Cycle
Continuous
Finish
Unfinished
Series
Washguard
Inverter Rating
20:1
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.8-5.4/2.7 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.