Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3 HP, 3470 RPM

  • Mfr # 191542.00

  • Zoro # G4447628


product price: $1,566.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
145TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191542.00
Zoro #
G4447628
UPC #
691720041390
Country of Origin
China

Dimensions

Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Length Less Shaft
11 1/16 in
Overall Length
13 3/16 in
Body Dia.
6.5 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
145TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Full Load Amps
7.2/3.6 A
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Motor Application
General Purpose
Nominal Efficiency
86.5 %
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
CC Number
CC005A
Nameplate RPM
3,470 RPM
Max. Ambient Temp.
40 Degrees C
Frame Material
Stainless Steel
Motor Service Factor
1.15
Motor Mounting Type
C-Face
Hz
60/50 Hz
Standards
BISSC Approved, CE, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
Motor Mounting Position
Horizontal
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Inverter Rated
Inverter Rated
Motor Shaft Design
Keyed
Duty Cycle
Continuous
HP @ 50Hz
3 hp
Finish
Unfinished
Usable @ 208V
Usable at 208V
RPM @ 50Hz
3,470 RPM
Usable @ 200V
Not Usable at 200V
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
8.0-7.2/3.6 A
Voltage @ 50Hz
460V AC
No. of Speeds
1
Weight
45 lb
Conduit Box Location
Exterior
Series
Washguard
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,470 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.2/3.6 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.