Shop WEG
See all product information
Create Account
.5018EP3ESS56CFL C-Face, TEFC, 1/2 hp, 208 to 230/460 V, 60 Hz, 56C , 1800 rpm, Footless
- Mfr # .5018EP3ESS56CFL
- Zoro # G401246684
product price:Â
$
892.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V, 460V
Motor Enclosure Design
TENV
Nameplate RPM
1800
Full Load Amps
0.73 A
Nominal Efficiency
81.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .5018EP3ESS56CFL
- Zoro #
- G401246684
- UPC #
- 7909492474739
- Country of Origin
- Brazil
- HP
- 0.5
- Voltage
- 230V, 460V
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1800
- Motor Mounting Type
- FOOTLESS
- Full Load Amps
- 0.73 A
- Nominal Efficiency
- 81.2
- Motor Service Factor
- 1.15
- Frame Material
- STAINLESS STEEL
- FRAME
- 56C
- WEIGHT
- 32
- VOLTAGE
- 230V, 460V
Dimensions
- Overall Length
- 11.25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.