This item is Discontinued.

Leeson Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm 117131.00

Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (Discontinued)

  • Mfr # 117131.00
  • Zoro # G0679551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117131.00
Zoro #
G0679551
UPC #
691720367407
Country of Origin
United States

Dimensions

Body Dia.
6-9/16"
Length Less Shaft
10-1/8"
Shaft Length
1-7/8"
Overall Length
12"
Shaft Dia.
5/8"

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
56c
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Drain Plugs
None
Standards
UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
Motor Mounting Type
Face
Hz
60/50
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Motor Service Factor
1.15
Conduit Box
Oversized Stainless Steel BICB and Threaded Cover with O Ring
Motor Bearings
Ball
Full Load Amps
3.1-3.0/1.5
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame Material
Stainless Steel
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Includes
Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Duty
Continuous
Nominal Efficiency
81.5%
Nameplate RPM
1725
Application
Chemical Processing
Endshields
Stainless steel
Motor Shaft Design
Keyed
Motor Application
Washdown
Shaft Material
303 Stainless Steel
Inverter Rated
Yes
Footnotes
8, 11

Description

Washdown Motor, 3-Phase, 1 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Nonventilated, Full Load Amps 3.1-3.0/1.5, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Body Dia. 6-9/16 In., Length Less Shaft 10-1/8 In., Continuous Duty, Motor Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.