This item is Discontinued.

Leeson Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm 117120.00

Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (Discontinued)

  • Mfr # 117120.00
  • Zoro # G1953515
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
117120.00
Zoro #
G1953515
UPC #
691720366318
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Shaft Length
1 7/8 in
Length Less Shaft
8 3/4 in
Shaft Dia.
5/8 in
Body Dia.
6.56 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
Three
HP
3/4
RPM Range
3,001-3,600
Voltage
208-230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Nonventilated
Ins. Class
F
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Duty
Continuous
Conduit Box
Oversized Stainless Steel BICB and Threaded Cover with O Ring
Shaft Material
Stainless Steel
Standards
BISSC Approved, CSA Certified, UL Recognized
Application
Chemical Processing
Motor Application
Washdown
Drain Plugs
None
Endshields
Stainless steel
Hz
60/50 Hz
Motor Bearings
Ball
Frame Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
84 %
Inverter Rated
Yes
Includes
Frame, Base, Conduit Box Cover Endshields, Bearing Carrier Cover
Footnotes
8, 11
Nameplate RPM
3,450
Motor Shaft Rotation
CCW, CW
Full Load Amps
1.1 A
NEMA Design
B
Motor Mounting Position
Horizontal
Usable @ 200V
No
Conduit Box Location
Exterior
Endshield Material
Stainless Steel
Duty Cycle
Continuous
No. of Speeds
1
Weight
49 lb
Full Load Amps @ 50Hz
2.6-2.4/1.2 A
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3,450
HP @ 50Hz
3/4
Voltage @ 50Hz
460V AC
Usable @ 208V
Yes

Description

Washdown Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.