Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 3-Phase, 1-1/2 HP, 1750 rpm

  • Mfr # 056T17W99028

  • Zoro # G8499447


product price: $1,754.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17W99028
Zoro #
G8499447
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 11/16 in
Body Dia.
6.56 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Duty
Continuous
NEMA Design
B
Motor Shaft Design
Keyed
Motor Mounting Type
C-Face
Motor Application
General Purpose
Standards
CE Approved, CSA (LR2025), UL (E49747)
Shaft Material
Stainless Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Endshields
300 Series Stainless Steel
Application
Washguard
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
1,750 RPM
Motor Mounting Position
Horizontal
Hz
60/50 Hz
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Motor Bearings
Ball
Motor Service Factor
1.15
Nominal Efficiency
86.5 %
Conduit Box
300 Annealed Stainless Steel
Ins. Class
F
Full Load Amps
4.8/2.4 A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
Not Usable at 208V
RPM @ 50Hz
1,750 RPM
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Conduit Box Location
Exterior
Weight
49 lb
Endshield Material
Stainless Steel
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Full Load Amps @ 50Hz
4.8/2.4 A
HP @ 50Hz
1 1/2 hp
Finish
Unfinished
Voltage @ 50Hz
460V AC
Inverter Rating
3:1
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.