Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, 5HP, Face/Base, 184TC Frame

  • Mfr # 132200.00

  • Zoro # G4609057


product price: $1,899.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
184TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132200.00
Zoro #
G4609057
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 5/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Overall Length
15 in
Body Dia.
8.38 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
7 1/4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
5 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
184TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
88.5 %
Hz
60/50 Hz
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Mounting Type
C-Face, Rigid Base
Ins. Class
F
Motor Application
General Purpose
Application
General Purpose
Frame Material
Rolled steel
Full Load Amps
12.0/6.0 A
Nameplate RPM
3,515 RPM
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
CC Number
CC005A
Motor Mounting Position
Horizontal
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Motor Shaft Design
Keyed
Inverter Rated
Inverter Rated
Standards
BISSC Approved, CE, CSA Certified, UL Recognized, USDA Approved
Usable @ 200V
Usable at 200V
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
90 lb
Finish
Epoxy-Coated
No. of Speeds
1
Inverter Rating
10:1
Endshield Material
Aluminum
Series
Washguard
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 3,515 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.0/6.0 A, 184TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.