Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washdown Motor, Round Base, 31

  • Mfr # M1120182.00

  • Zoro # G711931218


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Motor Design
DC Motor
Phase
Phase is not available since DC motor
HP
1/8
RPM Range
1,701-1,800
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1120182.00
Zoro #
G711931218
UPC #
691720346075
Country of Origin
United States

Dimensions

Length Less Shaft
8 1/16 in
Stud Size
1/4 in-20
Overall Length
9 9/16 in
Body Dia.
3.1 in
Shaft Length
1 1/2 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
3 11/16 in

Details

Item
Washdown Motor
Motor Design
DC Motor
Phase
Phase is not available since DC motor
HP
1/8
RPM Range
1,701-1,800
Voltage
12V DC
Frame
31
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Design
Flat
Finish
Epoxy
Motor Shaft Rotation
CW/CCW
Shaft Material
303 Stainless Steel
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
74.7 %
Standards
CSA Certified, UL Listed
Duty Cycle
Continuous
Usable @ 208V
No
Ins. Class
F
Motor Service Factor
1
Motor Application
Washdown
Voltage Compatibility
12V DC
Nameplate RPM
1,750
Usable @ 200V
No
Includes
304 Stainless Steel Conduit Box Cover, Drain Holes, Nitrile Gaskets, Stainless Steel Hardware, Threaded Conduit Entrance
Motor Mounting Type
Round Base
Full Load Amps
10.5 A
Weight
7 lb

Description

Washdown Motor, Phase is not available since DC motor Phase, Motor Design DC Motor, 1/8 HP, Nameplate RPM 1,750, Voltage 12V DC, Full Load Amps 10.5 A, 31 Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Round Base, Finish Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.