This item is Discontinued.

Leeson Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1740 rpm 121751.00

Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1740 rpm (Discontinued)

  • Mfr # 121751.00
  • Zoro # G0527816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121751.00
Zoro #
G0527816
UPC #
691720367599
Country of Origin
United States

Dimensions

Shaft Length
2-1/8"
Overall Length
11-1/4"
Body Dia.
6-9/16"
Length Less Shaft
9-1/8"
Shaft Dia.
7/8"

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1701-1800
Voltage
208-230/460
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Footnotes
8, 11
Standards
UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
Conduit Box
Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Application
Chemical Processing
Ins. Class
F
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Service Factor
1.15
Nameplate RPM
1740
Nominal Efficiency
84.0%
Duty
Continuous
NEMA Design
B
Motor Shaft Rotation
CW/CCW
Hz
60/50
Motor Mounting Type
Face
Endshields
Stainless steel
Motor Bearings
Ball
Includes
Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Motor Shaft Design
Keyed
Full Load Amps
4.5-4.4/2.2
Shaft Material
303 Stainless Steel
Motor Application
Washdown
Frame Material
Stainless Steel
Inverter Rated
Yes
Drain Plugs
None
Max. Ambient Temp.
40 Degrees C

Description

Washdown Motor, 3-Phase, 1-1/2 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 143TC Frame, Totally Enclosed Fan-Cooled, Full Load Amps 4.5-4.4/2.2, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 11-1/4 In., Shaft Dia. 7/8 In., Shaft Length 2-1/8 In., Body Dia. 6-9/16 In., Length Less Shaft 9-1/8 In., Continuous Duty, Motor Frame Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.