Zoro Homepage

WashdownMotor, 1-1/2hp, 1750RPM, 230/460VAC

  • Mfr # 119488.00

  • Zoro # G211931237


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119488.00
Zoro #
G211931237
UPC #
691720052457
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Not available
Overall Length
13 9/16 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 7/8 in
Body Dia.
7.4 in
Length Less Shaft
11 1/8 in
Shaft Dia.
5/8 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Bearing Protection
Not available
Motor Application
General Purpose
Ins. Class
F
Shaft Material
Stainless Steel
Service Factor @ 50Hz
1.15
Motor Mounting Position
Horizontal
Endshield Material
Aluminum
Motor Shaft Design
Keyed
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
RPM @ 50Hz
1,450 RPM
Nameplate RPM
1,750 RPM
Voltage @ 50Hz
190/380V AC
Full Load Amps
4.8/2.4 A
Motor Mounting Type
C-Face
NEMA Design
B
Standards
CSA Certified, UL Listed
Weight
47 lb
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Duty Cycle
Continuous
Nominal Efficiency
82.5 %
Includes
Not available
HP @ 50Hz
1 hp
Voltage Compatibility
230V AC, 460V AC
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Full Load Amps @ 50Hz
2.4 A
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.