Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 1/3hp, 48C, 230/460VAC

  • Mfr # 103393.00

  • Zoro # G411931426


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103393.00
Zoro #
G411931426
UPC #
691720980064
Country of Origin
United States

Dimensions

Overall Length
9 13/16 in
Length Less Shaft
8 5/16 in
Stud Size
1/4"-20
Body Dia.
6.1 in
Bolt Circle Dia.
3 3/4 in
Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Manufacturers Warranty Length
Not available

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
48C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Shaft Material
Not available
Motor Service Factor
1.15
RPM @ 50Hz
1,425 RPM
Endshield Material
Stainless Steel
Nominal Efficiency
70.5 %
Motor Bearings
Ball
Motor Shaft Design
Flat
Includes
Not available
No. of Speeds
1
NEMA Design
B
Voltage Compatibility
230V AC, 460V AC
Duty Cycle
Continuous
Finish
Epoxy-Coated
Usable @ 200V
Not Usable at 200V
Weight
28 lb
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
C-Face
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Bearing Protection
Not available
Hz
60/50 Hz
HP @ 50Hz
1/3 hp
Full Load Amps
1.4/0.7 A
Motor Shaft Rotation
CW/CCW
Service Factor @ 50Hz
1.15
Standards
CE, CSA Certified, UL Listed
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
1.3 A
Nameplate RPM
1,725 RPM
Ins. Class
F
Voltage @ 50Hz
190/380V AC
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/3 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.4/0.7 A, 48C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.