Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 1hp, 1170RPM, 230/460VAC

  • Mfr # 119492.00

  • Zoro # G900722979


product price: $2,306.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
119492.00
Zoro #
G900722979
UPC #
691720053003
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 3/4 in
Manufacturers Warranty Length
1 yr
Body Dia.
7.3 in
Overall Length
12 11/16 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56HC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Endshield Material
Stainless Steel
Motor Shaft Design
Keyed
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Motor Service Factor
1.2
Inverter Rating
6:1
Hz
60/50 Hz
Conduit Box Location
Exterior
Full Load Amps
3.8/1.9 A
Motor Mounting Position
Horizontal
Inverter Rated
Inverter Rated
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,170 RPM
Nominal Efficiency
82.5 %
Finish
Epoxy-Coated
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Weight
54 lb
Drain Plugs
(1) in Conduit Box
Motor Mounting Type
C-Face, Rigid Base
Standards
CE, CSA Certified, UL Recognized
Shaft Material
Stainless Steel
NEMA Design
B
Bearing Protection
Shaft Shields
Removable Base
No
Motor Application
General Purpose
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,170 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.8/1.9 A, 56HC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.