Zoro Homepage

WashdownMotor, 1hp, 1760RPM, 230/460VAC

  • Mfr # 122198.00

  • Zoro # G211931251


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122198.00
Zoro #
G211931251
UPC #
691720052488
Country of Origin
United States

Dimensions

Shaft Length
2 1/8 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16
Shaft Dia.
7/8 in
Length Less Shaft
10 5/8 in
Overall Length
13 1/4 in
Body Dia.
7.4 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
143TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60 Hz
NEMA Design
B
Shaft Material
Stainless Steel
Weight
36 lb
Motor Mounting Type
C-Face
Motor Mounting Position
Horizontal
No. of Speeds
1
Ins. Class
F
Inverter Rating
6:1
Voltage Compatibility
230V AC, 460V AC
Motor Bearings
Ball
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
Usable @ 208V
Not Usable at 208V
Motor Shaft Rotation
CW/CCW
Usable @ 200V
Not Usable at 200V
Motor Shaft Design
Keyed
Motor Service Factor
1.15
Motor Application
General Purpose
Nameplate RPM
1,760 RPM
Standards
CE, CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.2/1.6 A
Nominal Efficiency
85.5 %
Finish
No Paint
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 143TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.