Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 25hp, 3550RPM, 230/460VAC

  • Mfr # 194012.00

  • Zoro # G306626659


product price: $14,375.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
284TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194012.00
Zoro #
G306626659
UPC #
691720107874
Country of Origin
China

Dimensions

Body Dia.
13.98 in
Shaft Dia.
1 7/8 in
Overall Length
27 in
Shaft Length
4 3/8 in
Bolt Circle Dia.
9 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
25 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
284TC
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Hz
60/50 Hz
Motor Mounting Position
Horizontal
Ins. Class
F
No. of Speeds
1
Voltage Compatibility
190/380, 208-230/460
Motor Mounting Type
C-Face, Rigid Base
Inverter Rated
Inverter Rated
Motor Service Factor
1.15
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Standards
CE Certified, CSA Certified, UL Listed
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Nameplate RPM
3,550 RPM
NEMA Design
B
Usable @ 208V
Usable at 208V
Full Load Amps
63.0-56.5/28.3 A
Inverter Rating
2:1
Weight
414 lb
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
91.7 %
Finish
Unfinished
Endshield Material
Stainless Steel
Usable @ 200V
Usable at 200V
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 25 hp HP, Nameplate RPM 3,550 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 63.0-56.5/28.3 A, 284TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.