Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3/4hp, 1725RPM, 230/460VAC

  • Mfr # 112430.00

  • Zoro # G611931295


product price: $707.36
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112430.00
Zoro #
G611931295
UPC #
691720010815
Country of Origin
United States

Dimensions

Length Less Shaft
9 in
Overall Length
11 3/8 in
Shaft Length
1 7/8 in
Stud Size
3/8"-16
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
77 %
Shaft Material
Stainless Steel
Voltage Compatibility
230V AC, 460V AC
Motor Bearings
Ball
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Hz
60 Hz
NEMA Design
B
Full Load Amps
2.8/1.4 A
Max. Ambient Temp.
40 Degrees C
Weight
29 lb
Nameplate RPM
1,725 RPM
Motor Application
General Purpose
Motor Mounting Type
C-Face, Rigid Base
Finish
Epoxy-Coated
Standards
CE, CSA Certified, UL Listed, USDA Approved
Motor Shaft Design
Keyed
Ins. Class
F
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.