WashdownMotor, 3hp, 1770RPMJM, 230/460VAC

  • Mfr # 132442.00

  • Zoro # G806626647


product price: $1,569.75
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132442.00
Zoro #
G806626647
UPC #
691720052099
Country of Origin
Mexico

Dimensions

Overall Length
16 1/8 in
Shaft Dia.
7/8 in
Body Dia.
8.5 in
Shaft Length
3 5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182JM
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Voltage Compatibility
190/380, 208-230/460
Motor Mounting Type
C-Face, Rigid Base
Motor Bearings
Ball
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Weight
90 lb
Ins. Class
F
Duty Cycle
Continuous
Standards
BISSC Approved, CE Certified, CSA Certified, UL Listed, USDA Approved
Hz
60/50 Hz
NEMA Design
B
Full Load Amps
8.4-7.8/3.9 A
Nameplate RPM
1,770 RPM
No. of Speeds
1
Nominal Efficiency
89.5 %
Motor Service Factor
1.15
Usable @ 208V
Usable at 208V
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Finish
Epoxy-Coated
Inverter Rating
10:1
Endshield Material
Aluminum
Usable @ 200V
Usable at 200V
Conduit Box Position
F1/F2

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.4-7.8/3.9 A, 182JM Frame, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.