Shop LEGACY
See all product information
Create Account
7630791 0.62 in. Dia. x 75 ft. Flexzilla Garden Hose Kink Resistant
- Mfr # 7630791
- Zoro # G903980208
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7630791
- Zoro #
- G903980208
- UPC #
- 92329510759
- Country of Origin
- China
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 5/8 in
Details
- Item
- Garden Hose
- Kink Resistant
- Yes
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 0.62 in. Dia. x 75 ft. Flexzilla Garden Hose Kink Resistant
- Size: 0.62 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.