Zoro Homepage
This item is Discontinued.
Legacy Air Grease Gun, Single Shot, 6000 psi L1455L-GRA

Air Grease Gun, Single Shot, 6000 psi (Discontinued)

  • Mfr # L1455L-GRA
  • Zoro # G4787045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1455L-GRA
Zoro #
G4787045
UPC #
092329514559
Country of Origin
China

Dimensions

Air Inlet Size
1/4 in FNPT
Hose Length
12 in
Tool Length
16 1/2 in
Pipe Length
6 in
Air Inlet Thread Size
1/4"

Description

Pneumatic Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 28, Max. Operating Pressure 6,000 psi, Air Inlet Size 1/4 in FNPT, Air Input Range 30 to 150 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Pipe Length 6 in, Hose Length 12 in, Tube Color Gray, Pressure Ratio 40:1, Volume per Stroke 0.035 oz, Grease Type Up to and Including NLGI Grade 2 Greases, Tool Length 16 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.