Zoro Homepage

Coupler and Plug Kit, 7 Pcs

  • Mfr # A73457D

  • Zoro # G510831849


product price: $13.59
/ea

Key Features

Interchange Type
Industrial
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
(1) Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A73457D
Zoro #
G510831849
UPC #
092329133057
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Item
Coupler Plug Kit
Interchange Type
Industrial
Material
Aluminum, Steel
Coupling Component
Universal Coupling
Hose Fitting Gender
(1) Female
Connection Type
NPT
Coupling Locking Type
Sleeve
Color
Red
Includes
(1) FNPT Coupler, (1) FNPT Plug, (1) MNPT Plug
Max. Working Pressure @ 70 F
300 psi
Number of Pieces in Set
7
For Use With
Industrial Interchange

Description

Coupler Plug Kit, Industrial, Aluminum, Steel, Universal Coupling, (1) Female, NPT, Coupling Size 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.