This item is Discontinued.

Legacy Coupler Body, Steel, Anodized, 1/4 in. A74410-X

Coupler Body, Steel, Anodized, 1/4 in. (Discontinued)

  • Mfr # A74410-X
  • Zoro # G1824536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A74410-X
Zoro #
G1824536
UPC #
-
Country of Origin
China

Dimensions

Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Thread Size
1/4" -18
Overall Length
2 1/4 in
Body Size - Quick Connect Air Couplings
3/8 in
Quick Connect Air Coupling Pipe Size
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"
Quick Connect Air Coupling Body Size
3/8"

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Finish/Coating
Zinc Plated
Max. Flow Rate
1,415 lpm
Coupling Locking Type
Sleeve
Includes Valve
Yes
Color
Silver
Quick Connect Air Coupling Material
Steel
Quick Connect Air Coupling Locking Type
Sleeve
Finish
Anodized
Locking Type - Quick Connect Air Couplings
Sleeve
Color Code
Silver
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Application
Used on End of Hose or Air Supply
Max. Pressure - Quick Connect Air Couplings
300 psi
Hose Connection - Quick Connect Air Couplings
(F)NPT
Quick Connect Air Coupling Max. Pressure
300 psi
Material - Quick Connect Air Couplings
Steel
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Hose Connection
(F)NPT
Interchange Type - Quick Connect Air Couplings
Industrial
Includes
Industrial FNPT Coupler
Barbed
No
Valve Type
Poppet
Fitting Type
FNPT
Max. Working Pressure @ 70 F
300 psi

Description

Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.